Shop All Conveyor Lacing
Flexco
Alligator Lacing, #15, SS, L12 In, PK4
Mfr # 28001445
Zoro # G7048474
product price: $99.75
/pk 4, $24.94/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Alligator
- Lacing Number #15
- Lacing Length 12 in
- Lacing Material Stainless Steel
- For Maximum Belt Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001445
- Zoro # G7048474
- UPC # 725559756580
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 2 1/2 in |
Length (In.) | 12 |
Details
Lacing Type | Alligator |
Lacing Number | #15 |
Lacing Material | Stainless Steel |
For Maximum Belt Thickness | 5/32 in |
For Minimum Belt Thickness | 1/8 in |
Maximum Working Tension | 65 piw |
Includes Connecting Pins | Yes |
Material | Stainless Steel |
Type | #15 Alligator Lace |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Alligator, #15, 12 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 5/32 in, For Minimum Pulley Diameter 2 1/2 in, Maximum Working Tension 65 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT LADDERS Aluminum Silver Work Platform 1 pk (LLWP-47)
- VINYL WORKS Vinyl Works AFT 24 in. Wide Step Entry System (AFT)
- ZORO SELECT Pneumatic Tire, For Use With Mfr. Model Number: 10F635 (TTYTL3154629G)
- HAMILTON Hi-Lo Swivel Caster, 4" x 1 1/2" Ebonite Solid Rubber Wheel, 5/8" Oilless Sleeve Bearing (S-HL-4EO)
- FLEXCO Alligator Lacing, #15, L12 In, PK4 (28001430)
- FLEXCO HB-1 Power Boring Bit Lacing Tool (28001580)
- FLEXCO RS125J12 Galvanized w/pin 4/bx (28000325)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO 550SJ36NCS Lacing, L36 In (28001540)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (20-12)
- Flexco Conveyor Lacing