Shop All Conveyor Lacing
Flexco
Alligator Lacing, #15, L24 In, PK4
Mfr # 28001435
Zoro # G6645886
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Alligator
- Lacing Number #15
- Lacing Length 24 in
- Lacing Material Steel
- For Maximum Belt Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001435
- Zoro # G6645886
- UPC # 725559756566
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 24 in |
For Minimum Pulley Diameter | 2 1/2 in |
Length (In.) | 24 |
Details
Lacing Type | Alligator |
Lacing Number | #15 |
Lacing Material | Steel |
For Maximum Belt Thickness | 5/32 in |
For Minimum Belt Thickness | 1/8 in |
Maximum Working Tension | 65 piw |
Includes Connecting Pins | Yes |
Type | #15 Alligator Lace |
Material | Steel |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Alligator, #15, 24 in Lacing Length, Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 5/32 in, For Minimum Pulley Diameter 2 1/2 in, Maximum Working Tension 65 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 145 lb., 5 D x 1 In. (2RZC9)
- AMERICAN POWER PULL $HAND TRUCK 800 LB Unassembled (AG3400-1)
- DAYTON Standard Platform Truck, 880 lb., 60 In. L (2TUL2)
- MAGLINER Tread Plate Platform Truck 30" W x 48" L (PTK3048T1-Q)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO RS125SJ24 Lacing, L24 In, PK4 (28001475)
- FLEXCO 550SJ36NCS Lacing, L36 In (28001540)
- FLEXCO Alligator Lacing, #15, L12 In, PK4 (28001430)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- Flexco Conveyor Lacing