Shop All Conveyor Lacing
Flexco
Alligator Lacing, #15, L12 In, PK4
Mfr # 28001430
Zoro # G7174937
product price: $52.35
/pk 4, $13.09/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Alligator
- Lacing Number #15
- Lacing Length 12 in
- Lacing Material Steel
- For Maximum Belt Thickness 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001430
- Zoro # G7174937
- UPC # 725559756559
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 2 1/2 in |
Length (In.) | 12 |
Details
Lacing Type | Alligator |
Lacing Number | #15 |
Lacing Material | Steel |
For Maximum Belt Thickness | 5/32 in |
For Minimum Belt Thickness | 1/8 in |
Maximum Working Tension | 65 piw |
Includes Connecting Pins | Yes |
Item | Conveyor Belt Lacing |
Material | Steel |
Type | #15 Alligator Lace |
Description
Conveyor Belt Lacing, Alligator, #15, 12 in Lacing Length, Steel, For Minimum Belt Thickness 1/8 in, For Maximum Belt Thickness 5/32 in, For Minimum Pulley Diameter 2 1/2 in, Maximum Working Tension 65 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN BEEST Shackle, 3/4" (GPGHBB19)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 880 lb. (200 GR2H)
- BIL-JAX Scaffold Tower, Steel, 1,000 lb Load Capacity, 2 to 4 ft Platform Height (0127-006-0)
- EXTREME MAX Extreme Max 3008.0544 Red Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0544)
- FLEXCO 550SJ36NCS Lacing, L36 In (28001540)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- FLEXCO 550J36NC Lacing, L36 In (28001525)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO RS125SJ24 Lacing, L24 In, PK4 (28001475)
- Flexco Conveyor Lacing