Shop All Conveyor Lacing
Flexco
#7 Alligator Lacing, 24 In, SS, PK4
Mfr # 28000317
Zoro # G6692332
product price: $229.99
/pk 4, $57.50/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Alligator
- Lacing Number #7
- Lacing Length 24 in
- Lacing Material Stainless Steel
- For Maximum Belt Thickness 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28000317
- Zoro # G6692332
- UPC # 725559888502
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 24 in |
For Minimum Pulley Diameter | 2 in |
Length (In.) | 24 |
Details
Lacing Type | Alligator |
Lacing Number | #7 |
Lacing Material | Stainless Steel |
For Maximum Belt Thickness | 9/64 in |
For Minimum Belt Thickness | 3/32 in |
Maximum Working Tension | 50 piw |
Includes Connecting Pins | Yes |
For Use On | Belt Thickness Range of .09" to .14" |
Material | Stainless Steel |
Item | Conveyor Belt Lacing |
Type | #7 Alligator Lace |
Description
Conveyor Belt Lacing, Alligator, #7, 24 in Lacing Length, Stainless Steel, For Minimum Belt Thickness 3/32 in, For Maximum Belt Thickness 9/64 in, For Minimum Pulley Diameter 2 in, Maximum Working Tension 50 piw, Includes Connecting Pins Yes, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 ft Fixed Ladder, Steel, 7 Steps, Forward Exit, Enamel Finish, 300 lb Load Capacity (MDT07)
- LIFT-ALL E-Track Fitting, 10 ft., 1000 lb. (60801)
- RAYMOND PRODUCTS Panel Truck, 2400 lb., 38-1/2" x 27-1/2" (3845US)
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- FLEXCO #2 Clipper Galv. Steel lace, PK12 (28000310)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO Alligator Lacing, #15, L36 In, PK4 (28001440)
- FLEXCO #7 Alligator Galv. Steel Lace (28000315)
- FLEXCO RS125J36NC Lacing, L36 In, PK4 (28001467)
- Flexco Conveyor Lacing