Shop All Conveyor Lacing
Flexco
#7 Alligator Galv. Steel Lace
Mfr # 28000315
Zoro # G7092495
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Alligator
- Lacing Number #7
- Lacing Length 12 in
- Lacing Material Steel
- For Maximum Belt Thickness 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28000315
- Zoro # G7092495
- UPC # 725559754302
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 12 in |
For Minimum Pulley Diameter | 2 in |
Length (In.) | 12 |
Details
Lacing Type | Alligator |
Lacing Number | #7 |
Lacing Material | Steel |
For Maximum Belt Thickness | 9/64 in |
For Minimum Belt Thickness | 3/32 in |
Maximum Working Tension | 50 piw |
Includes Connecting Pins | No |
Material | Steel |
Type | #7 Alligator Lace |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Alligator, #7, 12 in Lacing Length, Steel, For Minimum Belt Thickness 3/32 in, For Maximum Belt Thickness 9/64 in, For Minimum Pulley Diameter 2 in, Maximum Working Tension 50 piw, Includes Connecting Pins Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MANUFACTURING Dockboard, Steel, 10,000 lb, 60 x 60 In (10SB6060)
- WRIGHT BUMP-RELEASE HOPPER 3/4 CU YD Heavy Bump-Release Gray (7599BR)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- VESTIL Adj. Step Mate Stand, 2 Step, 24 x 23" (ASP-24)
- FLEXCO #7 Alligator Lacing, 24 In, Steel, PK4 (28000316)
- FLEXCO Clipper, R, 02161 2ht Ht Steel Wop, PK12 (25048527)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- FLEXCO Bolt-Hinge Lacing, 550J48NC, 48 In (28001526)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- Flexco Conveyor Lacing