Shop All Conveyor Lacing
Flexco
550J18NC Lacing, L18 In
Mfr # 28001515
Zoro # G6835787
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Bolt-Hinge
- Lacing Number 550
- Lacing Length 18 in
- Lacing Material Steel
- For Maximum Belt Thickness 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001515
- Zoro # G6835787
- UPC # 725559756726
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 18 in |
For Minimum Pulley Diameter | 9 in |
Length (In.) | 18 |
Details
Lacing Type | Bolt-Hinge |
Lacing Number | 550 |
Lacing Material | Steel |
For Maximum Belt Thickness | 5/8 in |
For Minimum Belt Thickness | 1/4 in |
Maximum Working Tension | 300 piw |
Includes Connecting Pins | Yes |
Material | Steel |
Type | 550J18NC |
Item | Conveyor Belt Lacing |
Description
Conveyor Belt Lacing, Bolt-Hinge, 550, 18 in Lacing Length, Steel, For Minimum Belt Thickness 1/4 in, For Maximum Belt Thickness 5/8 in, For Minimum Pulley Diameter 9 in, Maximum Working Tension 300 piw, Includes Connecting Pins Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Silver (UU1802TX4)
- KINEDYNE Rope Tie-Off, Polyester Web (660001GRA)
- ZORO SELECT NSF-Listed Plate Caster, 770 lb. Ld Rating, Roller (P21S-URP060R-14)
- STREN-FLEX Web Sling, Flat Eye, 12 ft L, 5,500 lb Cap. (EEF-4-901ME)
- FLEXCO Clipper, R, 02161 2ht Ht Steel Wop, PK12 (25048527)
- FLEXCO Alligator Lacing, #15, L12 In, PK4 (28001430)
- FLEXCO 536 Templet Lacing Tool, L36 In (28001555)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (RS187SJ12/300NCS)
- FLEXCO RTBS Roughtop Skiver 03239 (03239)
- FLEXCO HW1 Power Wrench Lacing Tool (28001590)
- FLEXCO #2 Clipper Vice Lacer (28000360)
- Flexco Conveyor Lacing