Shop All Conveyor Lacing
Flexco
#20 Alligator Lacing, 30 In, Steel, PK4
Mfr # 28000321
Zoro # G4790642
product price: $151.99
/pk 4, $38.00/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Type Alligator
- Lacing Number #20
- Lacing Length 30 in
- Lacing Material Steel
- For Maximum Belt Thickness 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28000321
- Zoro # G4790642
- UPC # 725559888540
- Country of Origin United States
- Category Conveyor Lacing
Dimensions
Lacing Length | 30 in |
For Minimum Pulley Diameter | 3 in |
Length (In.) | 30 |
Details
Lacing Type | Alligator |
Lacing Number | #20 |
Lacing Material | Steel |
For Maximum Belt Thickness | 3/16 in |
For Minimum Belt Thickness | 5/32 in |
Maximum Working Tension | 95 piw |
Includes Connecting Pins | No |
For Use On | Belt thickness range of .16" to .19" |
Item | Conveyor Belt Lacing |
Material | Steel |
Type | #20 Alligator Lace |
Description
Conveyor Belt Lacing, Alligator, #20, 30 in Lacing Length, Steel, For Minimum Belt Thickness 5/32 in, For Maximum Belt Thickness 3/16 in, For Minimum Pulley Diameter 3 in, Maximum Working Tension 95 piw, Includes Connecting Pins No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 in., 100 ft., 7 x 7, Steel (33RF96)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Yellow (EN2601DX8)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/4 In.D (NL1006)
- DURASTAR Axle Assembly (Stainless), 3/8-16x2-1/4 Zerk axle W/ (Stainless) Nut, (SAZ06367N)
- FLEXCO RTBS Roughtop Skiver 03239 (03239)
- FLEXCO Alligator Lacing, #15, L12 In, PK4 (28001430)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO Alligator Lacing, #15, L24 In, PK4 (28001435)
- FLEXCO 550J36NC Lacing, L36 In (28001525)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- Flexco Conveyor Lacing