Shop All Conveyor Lacing
Flexco
#2 Clipper Vice Lacer
Mfr # 28000360
Zoro # G6955304
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lacing Tool Type Lacers
- Type #2 Clipper Vice Lacer
- For Lacing Type Clipper Lacing
- For Lacing Number #2
- For Use On #2 Clipper Lace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28000360
- Zoro # G6955304
- UPC # 725559754357
- Country of Origin United States
- Category Conveyor Lacing
Details
Lacing Tool Type | Lacers |
Type | #2 Clipper Vice Lacer |
Item | Conveyor Belt Lacing Tool |
For Lacing Type | Clipper Lacing |
For Lacing Number | #2 |
For Use On | #2 Clipper Lace |
Description
Conveyor Belt Lacing Tool, Lacers, For Lacing Type Clipper Lacing, For Lacing Number #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 6"X30Ft 55,000 lb Recovery Strap Bulk (59802)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer BT254-0420 (BT254-0420)
- DAYTON Pneumatic Wheel 16 In. (MH26Y46301G)
- WARN Electric Winch, 12VDC, 10,000 lb. Capacity (103253)
- FLEXCO Microlacer Installation Tool, 14 In (28001425)
- FLEXCO #7 Alligator Galv. Steel Lace (28000315)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO Lacing Tool, RSC187-24 Alligator, 24 In (28000367)
- FLEXCO RS125J12 Galvanized w/pin 4/bx (28000325)
- FLEXCO 100 Wrench Lacing Tool (28001565)
- FLEXCO RTBS Roughtop Skiver 03239 (03239)
- Flexco Conveyor Lacing