Shop All Conveyor Lacing
Flexco
110 Bolt Breaker Lacing Tool
Mfr # 28001560
Zoro # G6450062
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 110 Bolt Breaker
- Lacing Tool Type Bolt Breaker
- For Lacing Number 550
- For Lacing Type Bolt-Hinge Lacing
- For Use On 550 Lacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001560
- Zoro # G6450062
- UPC # 725559756818
- Country of Origin United States
- Category Conveyor Lacing
Details
Item | Conveyor Belt Lacing Tool |
Type | 110 Bolt Breaker |
Lacing Tool Type | Bolt Breaker |
For Lacing Number | 550 |
For Lacing Type | Bolt-Hinge Lacing |
For Use On | 550 Lacing |
Description
Conveyor Belt Lacing Tool, Bolt Breaker, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip and Thimble Kit, 1/2 In (2VKK4)
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Slip Hook, Grade 43, Zinc Plated (T9101524)
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1715R2642A3E24B4W5C1P3)
- ZORO SELECT Tilt Truck, Light-Duty, 1-1/8 cu. yd., Gray (1.1CU-L GRAY)
- FLEXCO 550J36NC Lacing, L36 In (28001525)
- FLEXCO #1 Clipper Stainless w/pins, PK12 (28001410)
- FLEXCO #2 Clipper Lacing, 12 in., Stainless Steel (12-Pack) (28001412)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- FLEXCO #1 Clipper Galvanized Lace w/Pins, PK24 (28000305)
- FLEXCO RTBS Roughtop Skiver 03239 (03239)
- APACHE 18" Ready Set Staple Belt Lacing, Galvanized (Rs125j18) - 4 Pack (25072100)
- Flexco Conveyor Lacing