Shop All Conveyor Lacing
Flexco
100 Wrench Lacing Tool
Mfr # 28001565
Zoro # G6868662
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lacing Number 550
- Type 100 Wrench
- For Use On 550 Lacing
- For Lacing Type Bolt-Hinge Lacing
- Lacing Tool Type Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexco
- MFR # 28001565
- Zoro # G6868662
- UPC # 725559756825
- Country of Origin United States
- Category Conveyor Lacing
Details
For Lacing Number | 550 |
Type | 100 Wrench |
Item | Conveyor Belt Lacing Tool |
For Use On | 550 Lacing |
For Lacing Type | Bolt-Hinge Lacing |
Lacing Tool Type | Wrench |
Description
Conveyor Belt Lacing Tool, Wrench, For Lacing Type Bolt-Hinge Lacing, For Lacing Number 550
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB 1 Step, Aluminum Step Stool, 225 lb. Load Capacity, Silver (FT-1)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 4000 lb. (FHS-4-10)
- LIFT-ALL Roundsling, Endless, 18 ft L, 31000 lb Cap (EN360X18)
- KLEIN TOOLS Heavy-Duty Snap Hook for Block and Tackle (455)
- FLEXCO Conveyor Belt Lacing, 12in, Galv Steel, PK4 (28000320)
- FLEXCO 550J18NC Lacing, L18 In (28001515)
- FLEXCO H100 Power Wrench Lacing Tool (28001585)
- FLEXCO 524 Templet Lacing Tool, L24 In (28001550)
- FLEXCO 550J36NC Lacing, L36 In (28001525)
- FLEXCO RSC187 Lacing Tool for #62,125,187 Lacer (28000365)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (RS187SJ12/300NCS)
- Flexco Conveyor Lacing