Shop All Wet Dry Vacuums
Flexcart
Vacuum Filter, Fits Atrix Vacuum
Mfr # FC-ALR-HEPA-FILTER
Zoro # G7791737
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Material Fiber
- For Vacuum Type Canister Vacuum, Handheld Vacuum, Shop Vacuum, Upright Vacuum
- Length 9 in
- Filter Pickup Type Dry
- Filter Reusability Non-Reusable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-ALR-HEPA-FILTER
- Zoro # G7791737
- UPC # 854851008377
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Length | 9 in |
Width/Diameter | 4 in |
Height | 5 1/2 in |
Details
Filter Material | Fiber |
For Vacuum Type | Canister Vacuum, Handheld Vacuum, Shop Vacuum, Upright Vacuum |
Filter Pickup Type | Dry |
Filter Reusability | Non-Reusable |
Filtration Type | HEPA |
Fits Vacuum Brand | Atrix |
Filter Efficiency | 99.97% at 3 micron |
Fits Vacuum Models | AHSC-1 |
Item | Vacuum Filter |
Filter Product Grouping | Vacuum Filter |
Description
Vacuum Filter, For Vacuum Type Canister Vacuum, Handheld Vacuum, Shop Vacuum, Upright Vacuum, Fits Vacuum Brand Atrix, Fits Vacuum Models AHSC-1, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 micron, Filter Material Fiber, Filter Reusability Non-Reusable, Height 5 1/2 in, Length 9 in, Width/Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERTH SANITARY SUPPLY Biobased Descaler, 1 gal, PK4 (1101070)
- ZEP Hand Soap Disp, GY, 1,000 mL, 9 7/8 inD (667301)
- STOUT 33 gal Trash Bags, 33 in x 40 in, Extra Heavy-Duty, 1.3 mil, Brown/Black, 100 PK (T3340B13)
- GENUINE JOE Microfiber Charging Bucket, 12-3/5"Wx20-1/2"Lx10-1/4"H, GY (GJO03126)
- METROVAC Air Force High Power Master Blaster 8-HP Cleaning / Drying System (MB-3CD)
- NILFISK ATTIX 44 Dust Extractor Shop Vacuum, 1-1/4" Hose Dia., PTFE (107412125)
- SHOP-VAC WetDry Vacuum, 1 gal Vacuum, 50 cfm Air, Disposable Filter, 1 hp, 120 VAC, Black Housing (2021005)
- EXAIR Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-110)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., HEPA 45 cfm (01797332)
- CRAFTSMAN 16 Gallon 6.5 Peak HP Wet/Dry Vacuum with Detachable Blower and Attachments (CMXEVBE17607)
- CRAFTSMAN 9 Gallon 4.25 Peak HP Wet/Dry Shop Vacuum with Dusting Brush and Attachments (CMXEVBE18690)
- Flexcart Wet Dry Vacuums