Shop All Plungers
Flexcart
Plunger Holder
Mfr # CC-100PC
Zoro # G8182888
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Dia. 6 in
- For Use With Flex Cart CleanCase Hidden Plunger
- Includes Handle, Hook, Plunger Case
- Product Type Plunger Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cup Dia. | 6 in |
Details
Item | Plunger Holder |
For Use With | Flex Cart CleanCase Hidden Plunger |
Includes | Handle, Hook, Plunger Case |
Product Type | Plunger Case |
Description
Plunger Holder, Product Type Plunger Case, For Use With Flex Cart CleanCase Hidden Plunger, Includes Handle, Hook, Plunger Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- ATRIX Sleeve Filter, Dry, HEPA (ATIBCVH1)
- PROTEAM Brush Roll/15", For Upright Vacuum (841818)
- SPILLTECH Sorbents, 20 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-M)
- FLEXCART Plunger, 25 in Hand L, Flange (CC-100)
- BLUE DONUTS Toilet Plunger with Holder for Bathroom, Multi Drain, Quick Dry Bronze (BD3468664)
- ALL-SOURCE 6in. Tapered Cup Toilet Plunger (407866)
- MASTER PLUNGER Heavy Duty Plunger, Rubber, 4" Cup dia. (MP100-3S)
- KORKY Plunger, Rubber, 6 in Cup Dia, 16 1/4 Plastic Handle (99-4A)
- LAVELLE INDUSTRIES SinkDrain Plunger (94-4A)
- LIBMAN Libman Commercial Toilet Brush/Plunger Combo W/Caddy, White/Green - (1024)
- Flexcart Plungers