Shop All Plungers
Flexcart
Plunger, 25 in Hand L, Flange
Mfr # CC-100
Zoro # G3959004
original price:
$64.79
29% off
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plunger Material Rubber
- Cup Dia. 6 in
- Material Rubber / Aluminum / Plastic
- Handle Length 25 in
- Handle Material Aluminum/Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Cup Dia. | 6 in |
Handle Length | 25 in |
Diameter - Minimum | 6 in |
Diameter - Maximum | 6 in |
Details
Item | Plunger |
Plunger Material | Rubber |
Material | Rubber / Aluminum / Plastic |
Handle Material | Aluminum/Rubber |
For Use With | Showers/Tubs, Sinks, Toilets |
Includes | Carrying Black Holder |
Product Type | Flange Plunger |
Description
Plunger, Product Type Flange Plunger, Plunger Material Rubber, Handle Length 25 in, Diameter - Maximum 6 in, For Use With Showers/Tubs, Sinks, Toilets, Diameter - Minimum 6 in, Handle Material Aluminum/Rubber, Includes Carrying Black Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDL2)
- NOBLES RH Squeegee Retainer (1017832)
- WEILER Plater's Brush, Nylon Fill, 4 x 19 Rows (44077)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets, 36 (46580)
- FLEXCART Plunger Holder (CC-100PC)
- COBRA Tools Bellow Plunger, 22 in OAL, 7 in Cup (00320)
- MASTER PLUNGER Heavy Duty Plunger, Rubber, 4" Cup dia. (MP100-3S)
- ROBINSON TECH INTERNATIONAL NEW JERSEY THEWORKSĂ‚ 4-1/2" Mini Bellows Plunger (PL171212)
- PLUMB PAK PLUNGER 18""HANDLE (PP845-6)
- KIPP Indexing Plunger Red D1= 3/8-24, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105AL84)
- ZORO SELECT Bellows Plunger, Polyethylene, CupSize5In. (12G689)
- Flexcart Plungers