Shop All Tool Chests & Cabinets
Flexcart
FC-400 Tool Utility Cart, 4 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H
Mfr # FC-400LBC
Zoro # G9084020
product price: $2,005.99
/ea
Free Shipping & Returns
$2,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black
- Material Steel, Aluminum
- Includes Drawer Organizing Parts Bins, Padlocks, Tool Bag
- Features Drawers and Built-In Parts Organizing Bins that Allow Maximum Storage and Organization, Lightweight, Narrow Designs With Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet when Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-400LBC
- Zoro # G9084020
- UPC # 854851008278
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 14-1/2 in |
Depth | 14 in |
Height | 45 in |
Overall Width | 37 1/2 in |
Caster Size | 5 in x 1-1/4 in |
Caster Width | 1 1/4 in, 2 in |
Overall Height | 45 in |
Overall Depth | 14 1/2 in |
Handle Width | 14 in |
Cabinet Dimensions | (1) 24, 13 1/2, 3 1/4, (1) 24, 13.5, 4.25, (2) 24, 13.5, 2.25 |
Caster Diameter | 5 in, 8 in |
Handle Length | 12 in |
Overall Dimensions | 37 1/2 in x 14 1/2 in x 45 in |
Description
Tool Utility Cart, FC-400 Series, Standard Duty, Width 14 1/2 in, Depth 14 in, Height 45 in, Number of Drawers 4, Color Silver/Black, Drawer Color Silver, Drawer Capacity 75 lb, 100 lb, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 22,680 cu in, Load Rating 250 lb, Caster Size 5 in x 1-1/4 in, Number of Shelves 2, Material Steel, Aluminum, Gauge 22 to 16, Work Surface Material Rubber, Steel, Caster Wheel Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- PROTO 3/8 in Drive Flex Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide (J77278P)
- WESTWARD 1/2 in Drive, 1-3/16" Triple Square SAE Socket, 12 Points (53YV36)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch Deep 6-Point Socket (SHD33035)
- FLEXCART FC-200 Tool Utility Cart, 7 Drawer, Silver, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-200NT)
- FLEXCART FC-100 Tool Utility Cart, 7 Drawer, Black, Steel, Aluminum, 14-1/2 in W x 14 in D x 45 in H (FC-100CSNT)
- K-TOOL INTERNATIONAL Service Cart, 4 Drawer, Gray, 35 in W (KTI75150)
- STANLEY Pro-Mobile Contractor Tool Chest, Black (033026R)
- KENNEDY Signature Series Intermediate Chest, 2 Drawer, Brown, Steel, 21-1/2 in W x 9-1/2 in D x 8 in H (MC22B)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY36)
- Flexcart Tool Chests & Cabinets