Shop All Drawer Slides
Flexcart
Drawer Slide, Full Extension
Mfr # FC-SDDS
Zoro # G4430687
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Glide Mechanism Ball Bearing
- Finish Brushed Nickel
- Extension Type Full
- Disconnect Method Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-SDDS
- Zoro # G4430687
- UPC # 854851008735
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 11.75 in |
Travel Length | 12 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Glide Mechanism | Ball Bearing |
Finish | Brushed Nickel |
Extension Type | Full |
Disconnect Method | Lever |
Side Mount Load Cap. per Pair | 100 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Flat Mount Load Cap. per Pair | 25 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Bracket, Flat, Side, Glide Mechanism Ball Bearing, Finish Brushed Nickel, Extension Type Full, Disconnect Method Lever, Closed Length 11.75 in, Travel Length 12 in, Side Mount Load Cap. per Pair 100 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 221, PTFE, 0.13 In., PK10 (1RGJ7)
- LLB LLB: LockMonkey: Basic Curved Shims (MK320) (LOCK MONKEY), PK 30 (MNK-MK320)
- BLUM 21in Full Extension Zinc Soft-close Short-series Tandem Drawer Slide, 100 Lbs Weight Rating, PR (563.5330B)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- FLEXCART Drawer Slide, Full Extension (FC-HDDS)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/20-W)
- HARDWARE RESOURCES 24" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-24)
- CSH Drawer Slide, 18 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.18x15)
- KNAPE & VOGT DRAWER SLIDE 14"" (1300PZC 14")
- HARDWARE RESOURCES 16" 225 lb Extra Heavy Duty Full Extension Side Mount Ball Bearing Slides with 1" Overtravel (209FU16)
- HICKORY HARDWARE Ball Bearing Full Ext 16 Inch, 2PK (P1050/16-2C)
- Flexcart Drawer Slides