Shop All Drawer Slides
Flexcart
Drawer Slide, Full Extension
Mfr # FC-HDDS
Zoro # G4431055
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Glide Mechanism Ball Bearing
- Finish Brushed Nickel
- Extension Type Full
- Disconnect Method Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-HDDS
- Zoro # G4431055
- UPC # 854851008711
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 11.75 in |
Travel Length | 12 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Glide Mechanism | Ball Bearing |
Finish | Brushed Nickel |
Extension Type | Full |
Disconnect Method | Lever |
Side Mount Load Cap. per Pair | 130 lb |
Flat Mount Load Cap. per Pair | 25 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Bracket, Flat, Side, Glide Mechanism Ball Bearing, Finish Brushed Nickel, Extension Type Full, Disconnect Method Lever, Closed Length 11.75 in, Travel Length 12 in, Side Mount Load Cap. per Pair 130 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Dual Stage Rotary Latch With Dual Release (EMC 31-475 LH ER)
- TOOLPRO 18 Gauge 300 ft Roll Suspended Ceiling Hanger Wire with Carton Dispenser (TP05122)
- BALDWIN ESTATE Lever Oil Rubbed Bronze Door Levers Oil Rubbed Bronze 5162 (5162.102.LDM)
- SCHLAGE RESIDENTIAL F51A FLA 625 Tubular Lock (F51A FLA 625 KD)
- FLEXCART Drawer Slide, Full Extension (FC-SDDS)
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/24-W)
- SALICE 9 In. Futura Undermount Drawer Slides Soft Close (SA136960)
- HARDWARE RESOURCES Self-Adjusting Rear Bracket for 303FU & 303-50/100/150 Series Slides (303FU3)
- RV DESIGNER RV Designer H306 Drawer Slide Socket Set - Small C-Shape (H306)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E22D)
- PRIME-LINE Track Drawer Kit Tip/Btm (221590)
- Flexcart Drawer Slides