Shop All Portable Vacuums
Flexcart
Canister Vacuum, Corded, HEPA Filtration
Mfr # FC-ALR-HEPA
Zoro # G8359627
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Vacuum Filtration Type HEPA
- Weight 7.0 lb
- Vacuum Collection Type Disposable Bag
- Hose Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexcart
- MFR # FC-ALR-HEPA
- Zoro # G8359627
- UPC # 854851008353
- Country of Origin China
- Category Portable Vacuums
Dimensions
Hose Dia. | 1 1/4 in |
Length | 14 in |
Hose Length | 6 ft |
Width | 10 in |
Height | 8 in |
Power Cord Length | 17 ft |
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 3 microns, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 71 cfm, Static Pressure 48 in, Sound Level Not Rated, Tank Material Plastic, Motor Efficiency Type Brushless, Number of Motor Stages 3, Power 1,200 W, Current 10 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 ft, Weight 7 lb, Height 8 in, Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Debris Bags For 713165 Canister Vacuums, 5PK (713168)
- ZEP Degreaser, 20 Oz Aerosol Can, Liquid, Clear, 12 PK (18101)
- FEBREZE Febreze Fabric Refresher, 32 Oz, PK8 (03259)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polypropylene, 75 Wipes, 12 in x 12 in (PW750.1212.20)
- PROTEAM LineVacer HEPA 10 qt. Backpack Vacuum w/ High Filtration Tool Kit (100277)
- ATRIX Turbo Red Canister Vacuum Disposab, PK10 (AHC-2)
- METROVAC Professional Evolution 2-Speed Full-Size Canister Vacuum/Blower System (ADM4SNBF)
- DIRT DEVIL QuickFlip Plus 16V Cordless Handheld Vacuum Cleaner (BD30025B)
- ORECK Handheld Vacuums, 64 cfm, Allergen, Bag (BB900-DGR)
- MILWAUKEE TOOL M18 FUEL 3-in-1 Backpack Vacuum, 1 Gal Capacity, Bagless, 15.2 lb Weight, 76 dB Sound Level (0885-20)
- MAKITA Cordless Compact Vacuum (GLC01R1)
- Flexcart Portable Vacuums