Shop All Utility Carts
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-50TBNT
Zoro # G8180858
product price: $765.99
/ea
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 14 1/2 in
- Color Black/Silver
- Number of Shelves 1
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-50TBNT
- Zoro # G8180858
- UPC # 854851008162
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Width | 14 1/2 in |
Caster Width | 1 1/4 in |
Height | 24 in |
Width | 14 in |
Depth | 15 1/2 in |
Overall Depth | 37 1/2 in |
Handle Width | 5 in |
Caster Diameter | 4 in |
Handle Length | 20 in |
Cabinet Dimensions | (3) 13 1/2, 12 1/2, 4 1/2 |
Overall Dimensions | 14 1/2 in x 37 1/2 in x 45 in |
Description
Tool Utility Cart, FC-50 Series, Width 14 in, Depth 15 1/2 in, Height 24 in, Number of Drawers 3, Color Black/Silver, Drawer Color Black, Finish Powder Coated, Number of Shelves 1, Work Surface Material None, Locking System Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- RUBBERMAID COMMERCIAL Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, Black (RCP265000BK)
- LOUISVILLE 12 ft Fiberglass Stepladder, 300 lb Capacity (L-3016-12)
- EGA Aluminum Mobile Work Platform, 4 Steps, Handrails, 42"D Platform, Serrated Tread (A017H)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Raised, 2 Shelves, 300 lb (STC11-G)
- AGRI-FAB ATV/UTV Swivel/Dump Cart (45-0579)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 1500 lb (GL243610SRFL)
- PRAIRIE VIEW INDUSTRIES Prairie View LUGCT1BK9-NBT 9 Bushel Bulk Movers Aluminum Cart & Tub; 36 x 29.5 x 41.5 in. (LUGCT1BK9-NBT)
- GLOBAL INDUSTRIAL Steel Utility Cart w/2 Tray Shelves, 1200 lb. Capacity, 30L x 18W x 35H (800453)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 1200 lb (LG3048BRK)
- Flexcart Utility & Storage Carts