Shop All Utility Carts
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-400PCWT
Zoro # G0744819
product price: $2,541.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,541.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 37 1/2 in
- Color Black/Silver
- Number of Shelves 2
- Caster Width 1 1/4 in, 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-400PCWT
- Zoro # G0744819
- UPC # 854851008254
- Country of Origin Multiple
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Width | 37 1/2 in |
Caster Width | 1 1/4 in, 2 in |
Overall Depth | 14 1/2 in |
Width | 14 1/4 in |
Depth | 37 in |
Height | 45 in |
Handle Length | 12 in |
Cabinet Dimensions | (1) 24, 13 1/2, 3 1/4, (1) 24, 13.5, 4.25, (2) 24, 13.5, 2.25 |
Caster Diameter | 5 in, 8 in |
Handle Width | 14 in |
Description
Tool Utility Cart, Locking System 3-Point Locking, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 4, Body Color Silver, Body Finish Powder Coated, Number of Pieces 97, Tool Families Included Cutting Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid, Work Surface Material Rubber, Steel, Total Load Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60513X20)
- DAYTON Wire Rope Thimble, 3/8 In, Steel, PK25 (2VKL3)
- GLOBAL INDUSTRIAL 1500 Lb. Capacity Single Fork Mounted Drum Gripper (795332)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Chain Extensions (7527CE-Y)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- LITTLE GIANT Raised Handle Utility Cart, Steel, 2 Shelves, 3,600 lb (G24368PYBK)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 1,200 lb (LGL1824BRK)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-2436-3-1TLD-95W)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24G)
- ZORO SELECT Easy Access & Load Low-Profile Utility Cart with Metal Shelves & Tube Frame, Steel, Raised (EPTT183625PO95)
- Flexcart Utility Carts