Shop All Utility Carts
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-400PCNT
Zoro # G0745029
product price: $2,036.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,036.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 37 1/2 in
- Color Black/Silver
- Number of Shelves 2
- Series FC-400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-400PCNT
- Zoro # G0745029
- UPC # 854851008261
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Width | 37 1/2 in |
Overall Depth | 14 1/2 in |
Depth | 37 in |
Width | 14 1/4 in |
Caster Width | 1 1/4 in, 2 in |
Height | 45 in |
Cabinet Dimensions | (1) 24, 13 1/2, 3 1/4, (1) 24, 13.5, 4.25, (2) 24, 13.5, 2.25 |
Caster Diameter | 5 in, 8 in |
Handle Width | 14 in |
Handle Length | 12 in |
Description
Tool Utility Cart, FC-400 Series, Standard Duty, Width 14 1/4 in, Depth 37 in, Height 45 in, Number of Drawers 4, Color Black/Silver, Drawer Color Silver, Drawer Slides Ball Bearing, Full Extension, Finish Powder Coated, Storage Capacity 214,920 cu in, Number of Shelves 2, Work Surface Material Rubber, Steel, Locking System Padlockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Double J-Hook (5027WH-Y)
- IDEAL WAREHOUSE INNOVATIONS Interior Traffic Lights, Plastic, Black (60-5412-U)
- ASHLAND CONVEYOR Roller Conveyor, 58 in. W, 1 Leg Per Unit (CDLR16F05S05 51EW N5)
- TRI-ARC Stair Unit, Alum, 3 to 4 Steps, 1000 lb Cap (TAVSM34-AS)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,000 lb (CE360P600GP)
- GLOBAL EQUIPMENT Nexel Stock Picking Truck, Back To Back, 24"Wx60"Lx69"H, With 40 Cells 13-1/2"Wx11-1/2"Dx11"H (800444)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Deep Lipped Metal Shelves, Flat, 2 Shelves (SRSC32016302ALU4PU)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC12016243FLD4PU)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb (RSC-244860-4-3K-95)
- GLOBAL EQUIPMENT Deluxe plastic Black 2 shelf Flat Maintenance Utility Cart 40x26, 5" Casters (800340)
- Flexcart Utility & Storage Carts