Shop All Mobile Cabinets
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-400LEWBT
Zoro # G8661920
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,242.99
Free 30-Day Returns
Key Features
- Number of Shelves 2
- Color Black
- Material Steel
- Duty Rating Light Duty
- Series 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexcart
- MFR # FC-400LEWBT
- Zoro # G8661920
- UPC # 854851008230
- Country of Origin China
- Category Mobile Cabinets
Dimensions
Overall Depth | 14 1/2 in |
Caster Size | 8 in x 2 in |
Overall Height | 45 in |
Depth | 37 in |
Overall Width | 37 1/2 in |
Height | 45 in |
Width | 14 1/2 in |
Cabinet Dimensions | 23 3/4 in x 13 1/4 in x 12 in |
Caster Diameter | 5 in, 8 in |
Caster Width | 2 in |
Overall Dimensions | 37 1/2 in x 14 1/2 in x 45 in |
Description
Tool Utility Cart, Locking System Padlockable, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 3, Body Color Black, Body Finish Matte, Number of Pieces 84, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Shelf, 36 W x 12 D x 1 1/2 H In (SWS1236-16/3)
- BASCO Plastic Pail, Tapered, Open Head, 3.5 Ga (N2135W)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- 80/20 Roll In T-Nut W/Spring Leaf Sa 1/4-20 (13038)
- FLEXCART Black, Light Duty, Tool Utility Cart (FC-100CSWAT)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Dark Gray (425S24MA-HG)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TAWR362472-09)
- MANHATTAN COMFORT Mobile Cabinet, 30.3 in W, Grey (2GMCC)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TAWR362472-05)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray (TA4R462472-05)
- Flexcart Mobile Cabinets