Shop All Utility Carts
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-400LEWAT
Zoro # G0744968
original price:
$2,937.61
6% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,755.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 37 1/2 in
- Color Black/Silver
- Number of Shelves 2
- Depth 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexcart
- MFR # FC-400LEWAT
- Zoro # G0744968
- UPC # 854851008223
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Width | 37 1/2 in |
Depth | 37 in |
Height | 45 in |
Caster Width | 1 1/4 in, 2 in |
Width | 14 1/4 in |
Overall Depth | 14 1/2 in |
Cabinet Dimensions | (1) 24, 13 1/2, 3 1/4, (1) 24, 13.5, 4.25, (2) 24, 13.5, 2.25 |
Handle Width | 14 in |
Caster Diameter | 5 in, 8 in |
Handle Length | 12 in |
Description
Tool Utility Cart, Locking System 3-Point Locking, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 4, Body Color Silver, Body Finish Powder Coated, Number of Pieces 130, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Bridge, 5 Step, Steel, 82In. H. (5SCS24A7C1P3)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Blue (CC620)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113242)
- EXTREME MAX Extreme Max 5600.3027 Bear Claw Snatch Block with Hook (5600.3027)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- DURHAM MFG Steel Cart, Flat, 5 Shelves, 3,000 lb (RSC-3060-5-3K-95)
- RUBBERMAID COMMERCIAL Heavy-Duty Ergo Utility Cart, 4-Shelf, 700 lb Capacity, 24.35 x 54.1 x 62.4, Black (2128657)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 3 Shelves (LP54E-B)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (NT230P600GP)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,500 lb (RSCR-243638-ALD-95)
- LUXOR Utility Cart, Four Flat Shelf, Injection Molded Thermoplastic Resin, 4 Shelves, 300 lb (BC45-B)
- Flexcart Utility & Storage Carts