Shop All Utility Carts
Flexcart
Black, Light Duty, Tool Utility Cart
Mfr # FC-100CSWBT
Zoro # G0744995
original price:
$2,613.36
4% off
new price: $2,482.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,482.99
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 37 1/2 in
- Color Black/Silver
- Number of Shelves 2
- Features Drawers and Built-In Parts Organizing Bins that Allow Maximum Storage and Organization, Lightweight, Narrow Designs With Strong, Padded Drawers and Fabric Tool Holders Making Them Quiet when Moving, Shock Absorbing Wheels for Easy Mobility, Steel Drawer Fronts and Cabinets, Welded Steel Frames and High Quality Finishes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-100CSWBT
- Zoro # G0744995
- UPC # 854851008186
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 45 in |
Overall Width | 37 1/2 in |
Caster Width | 1 1/4 in, 2 in |
Width | 14 1/4 in |
Height | 45 in |
Depth | 37 in |
Overall Depth | 14 1/2 in |
Caster Diameter | 5 in, 8 in |
Cabinet Dimensions | (1) 18, 13 1/2, 3 1/4, (2) 18, 13.5, 2.25, (4) 18, 13.5, 4.25 |
Handle Width | 14 in |
Handle Length | 12 in |
Description
Tool Utility Cart, Locking System 3-Point Locking, Overall Width 37 1/2 in, Overall Depth 14 1/2 in, Overall Height 45 in, Number of Drawers 7, Body Color Silver, Body Finish Powder Coated, Number of Pieces 86, Tool Families Included Cutting Tools, Electrical and Telecom Tools, Inspection and Retrieving Tools, Measuring and Testing Tools, Miscellaneous Tools, Pliers, Putty Knives and Scrapers, Screwdrivers, Keys, and Bits, Striking and Struck Tools, Wrenches, Lid Style No Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CSL Bellman Cart, Chrome, Red Carpet (2000GY-040-RED)
- GROVES 48 L Glass Dolly (GD-48)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 4' - 2-ply (EE2-903-04-T3)
- JET Fixed Caster Set (PUC3117-FCA)
- FLEXCART Gen. Maintenance Cart, Black, Medxcel (FC-100MDXL-GM-NT)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- DURHAM MFG Order Picking Stock Cart, Steel, 3 Shelves, 1,200 lb (OPC-1836-3-95)
- RUBBERMAID COMMERCIAL Enclosed Service Cart, 2 Shelves, 300 lb (FG409400GRAY)
- SAFCO Steel Wire Wire Mail Cart, 600-lb Cap, 18-3/4wX26-3/4, 1 Shelves, 600 lb (5235GR)
- SATA One Drawer Utility Cart 33in (ST95108SC)
- LITTLE GIANT Utility Cart, 12 ga. Steel/Vinyl (Shelf), 1200 lb (GL24489PMWSP)
- Flexcart Utility & Storage Carts