Shop All Solid State Relays
Flexcart
Black, Caster Set, 6 in; 10 in Dia.
Mfr # FC-RTWS
Zoro # G8290557
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) 10 in x 3 in rear wheels; (2) 6 in x 2 in semi-pneumatic locking front casters
- Impact Rated No
- Fits Brand FlexCart
- Overall Width 10 1/4 in
- For Use With Mfr. Model Number 100, 200, 300, 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexcart
- MFR # FC-RTWS
- Zoro # G8290557
- UPC # 854851008285
- Country of Origin China
- Category Solid State Relays
Dimensions
Overall Width | 10 1/4 in |
Caster Height | 7 1/4 in, 10 in |
Caster Diameter | 6 in, 10 in |
Caster Width | 2 in, 3 in |
Details
Item | Caster Set |
Includes | (2) 10 in x 3 in rear wheels; (2) 6 in x 2 in semi-pneumatic locking front casters |
Impact Rated | No |
Fits Brand | FlexCart |
For Use With Mfr. Model Number | 100, 200, 300, 400 |
Color | Black |
Total Load Capacity | 400 lb |
Caster Type | Pneumatic |
Caster Material | Rubber |
Caster Bearing Type | Ball Bearing |
Number of Casters | 4 |
Compatible with Manufacturer Model No. | 100; 200; 300; 400 |
Description
Caster Set, Caster Bearing Type Ball Bearing, Caster Diameter 6 in, 10 in, Caster Height 7 1/4 in, 10 in, Caster Material Rubber, Caster Type Pneumatic, Caster Width 2 in, 3 in, Color Black, Compatible with Grainger Part Number 498X54; 35XR82; 35XR83; 498X56; 499H46; 499H48; 498X57; 499H45; 499H47; 498X55; 499H49, Compatible with Manufacturer Model No. 100; 200; 300; 400, Includes (2) 10 in x 3 in rear wheels; (2) 6 in x 2 in semi-pneumatic locking front casters, Number of Casters 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ESTUZH-120)
- HUBBELL 30A Twist-Lock Plug 4P 4W 347/600VAC L20-30P BK/WT (HBL2771)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Blue (HS363-S50-BLUE)
- GARDNER BENDER Switch, Brass, Push On/Off, SPST, 6A, 125VAC (GSW-25)
- OPTO 22 3-32V-DC SOLID STATE RELAY (240D10)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR10D12)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 50A (CD2450W3V)
- CRYDOM 3-32V-DC 40A AMP 240V-AC SOLID STATE RELAY (D2440)
- DAYTON Solid State Relay, 3 to 32VDC, 10A (1EGL2)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- Flexcart Electrical Relays