Shop All Machine Guards
Flexbar
Replacement Shield, 8 In x 10 In, PK3
Mfr # 13094-L
Zoro # G3314169
product price: $41.99
/pk 3, $14.00/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Height 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexbar
- MFR # 13094-L
- Zoro # G3314169
- Country of Origin Unknown
- Category Machine Guards
Dimensions
Width | 10" |
Height | 8" |
Details
Item | Replacement Shield |
Description
Replacement Shield, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- DEWALT Stanley Consumer Tools 248649 Single Edge Pull Saw (248649)
- PLEWS Amflo Steel 3/8 in. T-Style Plug 1/4 in. 1 pc (CP7)
- WESTWARD Bushing Driver Set, 19 pcs. (45FF30)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- REPAR Lathe Chip Shield, 14-3/8 in. H (TC-2-S)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- REPAR Lathe Chip Shield, 12-13/12 in. H (TC-1-S)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 3'W, Black (800484BK)
- REPAR Safety Guard, 5-33/64 in. Lx7 in. W (MO-2-POL)
- WIRE CRAFTERS Global Industrial Machine Guard Corner Post, Yellow (800492YL)
- Flexbar Machine Guards