Shop All Machine Guards
Flexbar
Replacement Shield, 12 In x 16 In, PK3
Mfr # 13096-L
Zoro # G3314449
product price: $108.99
/pk 3, $36.33/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16"
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexbar
- MFR # 13096-L
- Zoro # G3314449
- Country of Origin Unknown
- Category Machine Guards
Dimensions
Width | 16" |
Height | 12" |
Details
Item | Replacement Shield |
Description
Replacement Shield, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 13mm Size, HSS, Straight (C26086)
- MITUTOYO Dial Indicator, 0 to 1mm, 0-100-0 (2109A-10)
- DRILLCO 1.7/8 " x 3/16" DOC Carbide Tipped Hole Cutter (95CT256)
- DRILL AMERICA 3-4MT Morse Taper Sleeve (DEWS3-4)
- FERNDALE MACHINERY Lead/Feed Screw Guard, 24 in. L (IR-COIL-24)
- GLOBAL INDUSTRIAL Removable Steel Rack Guard 9inH X 48in L (238803)
- REPAR Safety Guard, 7-7/8 in. Hx11-13/16 in. W (TR-3A-200-CM)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- REPAR Safety Shield, 25-19/32 in.Lx9-29/64 in.W (TF-650H240)
- CEDARBERG Opti-Shield, 6" X 6", Polycarbonate, OSHA (8550-226)
- REPAR Safety Guard, 9-29/64 in. Hx11-13/16 in.W (TR-3B-300H240)
- Flexbar Machine Guards