Shop All Ducting Hoses
Flexaust Co
Industrial Ducting Hose, 8" ID, 25 ft L
Mfr # 1910800025
Zoro # G309982745
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 3.8 psi
- Hose Color Silver
- Temp. Range 20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 1910800025
- Zoro # G309982745
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 5.5 in |
Details
Max. Working Pressure @ 70 F | 3.8 psi |
Hose Color | Silver |
Temp. Range | 20 Degrees to 250 Degrees F |
Hose Tube Material | PVC Coated Fiberglass |
Item | Industrial Ducting Hose |
Description
Industrial Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material PVC Coated Fiberglass, Hose Color Silver, Max. Working Pressure @ 70 F 3.8 psi, Temp. Range 20 Degrees to 250 Degrees F, Bend Radius 5.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOMASTER Condensor Fan Motor, 1/6 HP, 825 rpm (EM3403F)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 1", 4 Pack (FA24X36_4)
- DIVERSITECH Fin Comb Kit, 8 to 14 Fins per In. (T-100)
- DAYTON Drum Lid (HV2121200G)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641015050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351100025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2901200012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x25ft. (2001-0175-1325)
- Flexaust Co Ducting, Venting & Accessories