Shop All Ducting Hoses
Flexaust Co
Industrial Ducting Hose, 7" ID, 25 ft L
Mfr # 1910700025
Zoro # G209982746
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 7 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 4 psi
- Hose Color Silver
- Temp. Range 20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 1910700025
- Zoro # G209982746
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 7 in |
Hose Length | 25 ft |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 4 psi |
Hose Color | Silver |
Temp. Range | 20 Degrees to 250 Degrees F |
Item | Industrial Ducting Hose |
Hose Tube Material | PVC Coated Fiberglass |
Description
Industrial Ducting Hose, Hose Inside Dia. 7 in, Hose Length 25 ft, Hose Tube Material PVC Coated Fiberglass, Hose Color Silver, Max. Working Pressure @ 70 F 4 psi, Temp. Range 20 Degrees to 250 Degrees F, Bend Radius 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPAK PLUS Wall Heater 2000W (67507)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface, 24, Slow Opening, 1/2 in Inlet Size (36J55-214)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Direct Counter Flow Vent Type, Fan Forced Convection (4007331)
- ARM & HAMMER Pleated Air Filter, 10" x 20" x 1", 4 Pack (KO10X20X1_4)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331025025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901030025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900750012)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x25ft. (2001-0300-1025)
- Flexaust Co Ducting, Venting & Accessories