Shop All Ducting Hoses
Flexaust Co
Industrial Ducting Hose, 3" ID, 25 ft L
Mfr # 1910300025
Zoro # G709982734
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 12 psi
- Hose Color Silver
- Temp. Range 20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 1910300025
- Zoro # G709982734
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Bend Radius | 2.5 in |
Details
Max. Working Pressure @ 70 F | 12 psi |
Hose Color | Silver |
Temp. Range | 20 Degrees to 250 Degrees F |
Item | Industrial Ducting Hose |
Hose Tube Material | PVC Coated Fiberglass |
Description
Industrial Ducting Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material PVC Coated Fiberglass, Hose Color Silver, Max. Working Pressure @ 70 F 12 psi, Temp. Range 20 Degrees to 250 Degrees F, Bend Radius 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Crankcase Heater, 115V, 180W, 73" Leads (06EA660167)
- AIR HANDLER 24x24x1 Synthetic Pleated Air Filter, MERV 8 (495J20)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x12", MERV 14 (2JUW4)
- SUPCO Oval Run Capacitor, CR10X440 (CR10X440)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- Flexaust Co Ducting, Venting & Accessories