Shop All Ducting Hoses
Flexaust Co
Industrial Ducting Hose, 14" ID, 25 ft L
Mfr # 1911400025
Zoro # G309982738
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 14 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 2 psi
- Hose Color Silver
- Temp. Range 20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 1911400025
- Zoro # G309982738
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 14 in |
Hose Length | 25 ft |
Bend Radius | 10 in |
Details
Max. Working Pressure @ 70 F | 2 psi |
Hose Color | Silver |
Temp. Range | 20 Degrees to 250 Degrees F |
Hose Tube Material | PVC Coated Fiberglass |
Item | Industrial Ducting Hose |
Description
Industrial Ducting Hose, Hose Inside Dia. 14 in, Hose Length 25 ft, Hose Tube Material PVC Coated Fiberglass, Hose Color Silver, Max. Working Pressure @ 70 F 2 psi, Temp. Range 20 Degrees to 250 Degrees F, Bend Radius 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Premium Allergen, Bacteria & Virus True HEPA Room Air Purifier Filter - FAPF-F2N-4 (FAPF-F2N-4)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/4 in. (V47AC-4C)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (1E-VSTG)
- SELKIRK 6 in. D X 12 in. L Aluminum Round Gas Vent Pipe (186082)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641015050)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900150012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504070025)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In x 25 ft., Fabric (1110-0250-0002)
- Flexaust Co Ducting Hoses