Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Gray
Mfr # 5971500850
Zoro # G002673247
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 15 psi
- Hose Color Grey
- Temp. Range -40 Degrees to 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 5971500850
- Zoro # G002673247
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Bend Radius | 2.5 in |
Details
Max. Working Pressure @ 70 F | 15 psi |
Hose Color | Grey |
Temp. Range | -40 Degrees to 140 Degrees F |
Standards | IAPMO |
Compatible Chemicals | Dust, Fumes |
Vacuum Rating | 29 Hg |
Water | X |
Hose Tube Material | Polyethylene |
For Media Type | Dust, Fumes |
Item | Industrial Duct Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Not Reinforced |
Description
Industrial Duct Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Polyethylene, Hose Reinforcement Type Not Reinforced, Hose Reinforcement Material Not Reinforced, Hose Color Grey, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 15 psi, Temp. Range -40 Degrees to 140 Degrees F, Standards IAPMO, Bend Radius 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMFAN Conf.Sp. Fan, Axial, 12 In, 1 HP, 115V (UB30)
- JOHNSON CONTROLS Differential Pressure Control, SPDT (P74FA-1C)
- FONDO 10 in. Armor Flex 304L Stainless Steel Rigid Storm Collar (FO1708789)
- PANASONIC Ceiling Bathroom Fan, 190 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-20VQ3)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650400012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Yellow (4101400025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 15 ft L, Black/Yellow (4100600015)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- HI-TECH DURAVENT Industrial Duct Hose, 14"x25ft. (2001-1400-1025)
- Flexaust Co Ducting, Venting & Accessories