Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Clear/Yellow
Mfr # 3493030050
Zoro # G202673269
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 32 psi
- Hose Color Clear, Yellow
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3493030050
- Zoro # G202673269
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 50 ft |
Bend Radius | 3.7 in |
Details
Max. Working Pressure @ 70 F | 32 psi |
Hose Color | Clear, Yellow |
Temp. Range | -40 Degrees to 200 Degrees F |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
For Media Type | Chips, Dust, Fumes, Shavings |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | 28 Hg |
Hose Reinforcement Material | ABS |
Item | Industrial Duct Hose |
Hose Tube Material | Polyurethane |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 3 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Yellow, Vacuum Rating 28 Hg, Max. Working Pressure @ 70 F 32 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 3.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kbp Unit Heater 120V 2850W (KBP1230)
- MARS Air Curtain, Multipurpose, NSF 37 (N242-1UA-OB)
- KINGSCOTE Thermal Smoke Agent (T-810300)
- EMPIRE COMFORT SYSTEMS Gas Fired Room Heater, 20 In. D, 34 In. W (RH65BNAT)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641020050)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8391060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- HI-TECH DURAVENT Exhaust Hose, 3-1/2 In. x 11 ft. L, Rubber (0650-0350-0001)
- Flexaust Co Ducting, Venting & Accessories