Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Clear
Mfr # 8281060050
Zoro # G202673276
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 19 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8281060050
- Zoro # G202673276
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 50 ft |
Bend Radius | 6 in |
Details
Max. Working Pressure @ 70 F | 19 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Standards | FDA |
Item | Industrial Duct Hose |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Hose Tube Material | Polyurethane |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Steel Wire |
For Media Type | Chips, Dust, Fumes, Shavings |
Vacuum Rating | 15 Hg |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 6 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 15 Hg, Max. Working Pressure @ 70 F 19 psi, Temp. Range -65 Degrees to 225 Degrees F, Standards FDA, Bend Radius 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK SPARK ARRESTER SS 6 in. (206791)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- AIRMASTER FAN Air Circulator 30" Non-Oscillating, 115VAC, 2700/4400/6100 CFM (71586)
- YORK Electric Circuit Control Board (S1-031-00880-001)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351050025)
- FLEXAUST CO Ducting Hose, 15 ft L, Black/Yellow (4100600015)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331080025)
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2001-0500-1050)
- Flexaust Co Ducting Hoses