Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Clear
Mfr # 3641020050
Zoro # G102673284
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3641020050
- Zoro # G102673284
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 50 ft |
Bend Radius | 2.5 in |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Clear |
Temp. Range | -40 Degrees to 200 Degrees F |
Item | Industrial Duct Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | Polyurethane |
Vacuum Rating | 29 Hg |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
For Media Type | Chips, Dust, Fumes, Shavings |
Water | X |
Hose Reinforcement Material | ABS |
Description
Industrial Duct Hose, Hose Inside Dia. 2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Ameri-Cap, 8In Univ. Louvered (8CW)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- IMPERIAL MFG Register Floor 4X14In Wht (RG0283)
- MILWAUKEE TOOL M18 FUEL 5 CFM Vacuum Pump Kit (2941-21)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black/Clear (3504040050)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504050025)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2001-0300-1050)
- Flexaust Co Ducting, Venting & Accessories