Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Clear
Mfr # 3641015050
Zoro # G502658959
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 3641015050
- Zoro # G502658959
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Bend Radius | 2 in |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Clear |
Temp. Range | -40 Degrees to 200 Degrees F |
Vacuum Rating | 29 Hg |
Water | X |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Item | Ducting Hose |
Hose Tube Material | Polyurethane |
For Media Type | Chips, Dust, Fumes, Shavings |
Hose Reinforcement Material | ABS |
Description
Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 50 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00107)
- DELFIELD Door Gasket, 22-1/2" x 25-1/2" (1702473)
- GLOBAL EQUIPMENT 16" Portable Ventilation Fan With 32' Flexible Duct, 2850 CFM, 1 HP (292647)
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B302, 48S17D2054, 1/4HP, 1800RPM, 115V, 1PH, 48Y FR, DP (B302)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8061080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641012525)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900800012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (2480400401A)
- HI-TECH DURAVENT Industrial Duct Hose, 2"x25ft. (2001-0200-1025)
- Flexaust Co Ducting Hoses