Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 50 ft L, Black
Mfr # 8351050050
Zoro # G102673239
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 22 psi
- Hose Color Black
- Temp. Range -50 Degrees to 285 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8351050050
- Zoro # G102673239
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 50 ft |
Bend Radius | 5 in |
Details
Max. Working Pressure @ 70 F | 22 psi |
Hose Color | Black |
Temp. Range | -50 Degrees to 285 Degrees F |
Vacuum Rating | 17 Hg |
Water | X |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Dust, Fumes |
Hose Tube Material | TPE |
Hose Reinforcement Material | Steel Wire |
Item | Industrial Duct Hose |
Compatible Chemicals | Dust, Fumes |
Description
Industrial Duct Hose, Hose Inside Dia. 5 in, Hose Length 50 ft, Hose Tube Material TPE, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Black, Vacuum Rating 17 Hg, Max. Working Pressure @ 70 F 22 psi, Temp. Range -50 Degrees to 285 Degrees F, Bend Radius 5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 14003192-001 Wall Plate Adaptor (14003192-0)
- BESTAIR PRO Humidifier Cleaner, 32 oz. (1C)
- AIR HANDLER Rigid Cell Air Filter, 12x24x12" (4YVA6)
- AIR HANDLER 14x18x1 Synthetic Pleated Air Filter, MERV 7 (21C047)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650225012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2901200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901120025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- NORDFAB Duct Hose, 6 in Duct Dia, Galvanized Steel, 6 1/4 in W x 5 ft. L x (8010005153)
- Flexaust Co Ducting, Venting & Accessories