Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear/Yellow
Mfr # 3493060025
Zoro # G602658941
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 24 psi
- Hose Color Clear, Yellow
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3493060025
- Zoro # G602658941
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Bend Radius | 6.5 in |
Details
Max. Working Pressure @ 70 F | 24 psi |
Hose Color | Clear, Yellow |
Temp. Range | -40 Degrees to 200 Degrees F |
Hose Reinforcement Material | ABS |
For Media Type | Chips, Dust, Fumes, Shavings |
Item | Ducting Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | Polyurethane |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Water | X |
Vacuum Rating | 11 Hg |
Description
Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Yellow, Vacuum Rating 11 Hg, Max. Working Pressure @ 70 F 24 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 6.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X20X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (14201.10 6PK)
- AMERICAN METAL PRODUCTS 8"Wht Rnd Ceil Diffuser (1500W8)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- LOCK-TOP LOCK-TOP 09505 8 in. x 17 in. Lock-Top II Chimney Cap-Damper (9505)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2901200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901120025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900300012)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731030025)
- Flexaust Co Ducting, Venting & Accessories