Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear/Yellow
Mfr # 3493040025
Zoro # G102658946
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 28 psi
- Hose Color Clear, Yellow
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3493040025
- Zoro # G102658946
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Bend Radius | 6 in |
Details
Max. Working Pressure @ 70 F | 28 psi |
Hose Color | Clear, Yellow |
Temp. Range | -40 Degrees to 200 Degrees F |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Vacuum Rating | 20 Hg |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Hose Tube Material | Polyurethane |
Hose Reinforcement Material | ABS |
Item | Ducting Hose |
For Media Type | Chips, Dust, Fumes, Shavings |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Yellow, Vacuum Rating 20 Hg, Max. Working Pressure @ 70 F 28 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUV8)
- ROBERTSHAW Thermostat (5300-174)
- DURAVENT 3" BVENT 12" Length (3BV12)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900175012)
- FLEXAUST CO Industrial Ducting Hose, 3" ID, 25 ft L (1910300025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650300012)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, PVC (0390-0400-0001)
- Flexaust Co Ducting Hoses