Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8391080025
Zoro # G702673240
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 20 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8391080025
- Zoro # G702673240
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 7 in |
Details
Max. Working Pressure @ 70 F | 20 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Standards | FDA |
Hose Reinforcement Material | Steel Wire |
Compatible Chemicals | Chips, Dust, Shavings |
Vacuum Rating | 9 Hg |
Water | X |
Item | Industrial Duct Hose |
Hose Tube Material | Polyurethane |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Chips, Dust, Shavings |
Description
Industrial Duct Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 20 psi, Temp. Range -65 Degrees to 225 Degrees F, Standards FDA, Bend Radius 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20202.8 4PK)
- KOCH FILTER 12x24x2 High Capacity Pleated Air Filter, MERV 11 (102-500-012)
- OATEY Roof Vent Flashing, 3in. (11866)
- MANITOWOC Top Cover (4012029)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- FLEXAUST CO Industrial Ducting Hose, 3" ID, 25 ft L (1910300025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black/Clear (3504050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900800012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0337-0400-0001)
- Flexaust Co Ducting, Venting & Accessories