Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8371060025
Zoro # G402658899
product price: $341.99
/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 19 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8371060025
- Zoro # G402658899
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Bend Radius | 6 in |
Details
Max. Working Pressure @ 70 F | 19 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Standards | FDA |
Vacuum Rating | 15 Hg |
Hose Tube Material | Polyurethane |
Hose Reinforcement Material | Steel Wire |
For Media Type | Chips, Dust, Fumes, Shavings |
Item | Ducting Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Water | X |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Description
Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 15 Hg, Max. Working Pressure @ 70 F 19 psi, Temp. Range -65 Degrees to 225 Degrees F, Standards FDA, Bend Radius 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Temperature Control Switch, Gray, 15 A (ATEMNOC)
- DAYTON Industrial Painted Washdown Fan 24" Non-Oscillating, 115/230VAC, 6849 CFM (1VCG1)
- AIR HANDLER 20 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (5C427)
- BROAN Thermal Overload (97013945)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650175012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331040025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650200012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900150012)
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- Flexaust Co Ducting, Venting & Accessories