Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8331100025
Zoro # G002673254
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 10 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 7 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8331100025
- Zoro # G002673254
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 10 in |
Hose Length | 25 ft |
Bend Radius | 7.5 in |
Details
Max. Working Pressure @ 70 F | 7 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Hose Tube Material | Polyurethane |
Item | Industrial Duct Hose |
Vacuum Rating | 2 Hg |
For Media Type | Chips, Dust, Fumes, Shavings |
Water | X |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | Steel Wire |
Description
Industrial Duct Hose, Hose Inside Dia. 10 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 2 Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 7.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Exhaust Fan, 24" TEAO Motor, 120V, Wire Guard, 1/4HP, 3-Speed, Gray (CE 24-D)
- GOODMAN Door Assembly (0261P00003)
- HOSHIZAKI Door (369051G01)
- VULCAN Screw Plug Immersion Heater, 26-7/8 In. L (AUW250B)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731120025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (DFDT100025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900150012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (DFDT400050)
- HI-TECH DURAVENT Ducting Hose, 1-3/4 In. x 25 ft. L, Rubber (2101-0175-1525)
- Flexaust Co Ducting Hoses