Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8331080025
Zoro # G202658952
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 7 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8331080025
- Zoro # G202658952
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 6.5 in |
Details
Max. Working Pressure @ 70 F | 7 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Water | X |
Vacuum Rating | 4 Hg |
For Media Type | Chips, Dust, Fumes, Shavings |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Item | Ducting Hose |
Hose Tube Material | Polyurethane |
Hose Reinforcement Material | Steel Wire |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Description
Ducting Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 4 Hg, Max. Working Pressure @ 70 F 7 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 6.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 24x8.38" Dia. Dirt/Dust Removal Filter, White MERV 12 (45GG50)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (EV9108-25)
- HONEYWELL 32001630-001 He260, He265, (32001630-0)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXR2)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331100025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900800012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650150012)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493025050)
- HI-TECH DURAVENT Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber (2101-0075-1550)
- Flexaust Co Ducting Hoses