Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8331070025
Zoro # G702673288
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 7 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 10 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8331070025
- Zoro # G702673288
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 7 in |
Hose Length | 25 ft |
Bend Radius | 5.7 in |
Details
Max. Working Pressure @ 70 F | 10 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Water | X |
Hose Reinforcement Material | Steel Wire |
Hose Tube Material | Polyurethane |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
For Media Type | Chips, Dust, Fumes, Shavings |
Item | Industrial Duct Hose |
Vacuum Rating | 8 Hg |
Description
Industrial Duct Hose, Hose Inside Dia. 7 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 8 Hg, Max. Working Pressure @ 70 F 10 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 5.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC17278)
- FIBERTHERMICS Heating Cables, 12VDC, 4 ft. Length, 1 A Automatically Adjust Heat Output, Cable Only (IT0403-12)
- AIR HANDLER 28x30x4 Synthetic Pleated Air Filter, MERV 10 (4YVA1)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2651200012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (3510007525)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650300012)
- FLEXAUST CO Ducting Hose, 15 ft L, Black/Yellow (4100600015)
- FLEXAUST CO Ducting Hose, 50 ft L, Black/Clear (3504040050)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2002-0300-1750)
- Flexaust Co Ducting, Venting & Accessories