Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8331060025
Zoro # G402658950
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 6 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 15 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 8331060025
- Zoro # G402658950
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 6 in |
Hose Length | 25 ft |
Bend Radius | 5.2 in |
Details
Max. Working Pressure @ 70 F | 15 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Vacuum Rating | 8 Hg |
For Media Type | Chips, Dust, Fumes, Shavings |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Item | Ducting Hose |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Hose Tube Material | Polyurethane |
Hose Reinforcement Material | Steel Wire |
Water | X |
Description
Ducting Hose, Hose Inside Dia. 6 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 8 Hg, Max. Working Pressure @ 70 F 15 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 5.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NO, 4 In, Flanged (VG2231VM)
- DURAVENT 7" BVENT High Wind Cap (7BVVTH)
- HONEYWELL 50041861-002 Frame And Tray (50041861-0)
- DAYTON Rotor Kit (SP-KFA1022)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900400012)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641015025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731100025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- Flexaust Co Ducting Hoses