Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8331050025
Zoro # G602658910
original price:
$209.99
10% off
new price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 18 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8331050025
- Zoro # G602658910
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 5 in |
Hose Length | 25 ft |
Bend Radius | 4.5 in |
Details
Max. Working Pressure @ 70 F | 18 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Item | Ducting Hose |
Hose Reinforcement Material | Steel Wire |
Vacuum Rating | 13 Hg |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Tube Material | Polyurethane |
Water | X |
For Media Type | Chips, Dust, Fumes, Shavings |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Description
Ducting Hose, Hose Inside Dia. 5 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 13 Hg, Max. Working Pressure @ 70 F 18 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 4.5 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO Supco® Coolpressor High-Powered Magnetic Compressor Cooler (CPPRO)
- KOCH High Cap Filter, Antmcrbl Pleat, 18x24x2" (102-681-018)
- DYNA-GLO Replacement End Filter Cover For Dyna-Glo Kerosene Heater (3221-0029-00)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (8351060050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650250012)
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC (0354-0125-0001)
- Flexaust Co Ducting Hoses