Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8331040025
Zoro # G102658960
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 22 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8331040025
- Zoro # G102658960
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Bend Radius | 3.7 in |
Details
Max. Working Pressure @ 70 F | 22 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Hose Reinforcement Material | Steel Wire |
Hose Tube Material | Polyurethane |
Water | X |
Vacuum Rating | 24 Hg |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
For Media Type | Chips, Dust, Fumes, Shavings |
Item | Ducting Hose |
Description
Ducting Hose, Hose Inside Dia. 4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 24 Hg, Max. Working Pressure @ 70 F 22 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 3.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Burgundy Red (8/Bag) (LVPS0008RD)
- RAYPAK Economaster Relay/Circuit Board (004675F)
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F (CSF00080)
- ALL-FILTERS 20X25X4 MERV 10 Pleated AC Furnace Air Filter, 3PK (20254.10 3PK)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8551080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731120025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493025050)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650800012)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650075012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900225012)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (0337-0150-0001)
- Flexaust Co Ducting, Venting & Accessories