Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8331030025
Zoro # G602673265
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 30 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8331030025
- Zoro # G602673265
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Bend Radius | 3.2 in |
Details
Max. Working Pressure @ 70 F | 30 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Hose Reinforcement Material | Steel Wire |
Vacuum Rating | 29 Hg |
Water | X |
Hose Tube Material | Polyurethane |
For Media Type | Chips, Dust, Fumes, Shavings |
Item | Industrial Duct Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Description
Industrial Duct Hose, Hose Inside Dia. 3 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 30 psi, Temp. Range -65 Degrees to 225 Degrees F, Bend Radius 3.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt (7HP37)
- CALEFFI 502610A Automatic Air Vent 1/8" (502610A)
- REVCOR Propeller, Dia 18 In, 27 Deg Pitch (XW1803-27 L)
- MRCOOL Coupler (NVCOUPLER3834)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (3641020025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731020025)
- FLEXAUST CO Ducting Hose, 50 ft L, Gray (5971500850)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901120025)
- ILIVING Orange 12 in. x 15.5 ft. Flexible Ducting Hose (ILG8VF12-5)
- Flexaust Co Ducting Hoses