Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 8281080025
Zoro # G602673296
product price: $709.99
/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 14 psi
- Hose Color Clear
- Temp. Range -65 Degrees to 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 8281080025
- Zoro # G602673296
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 8 in |
Hose Length | 25 ft |
Bend Radius | 8 in |
Details
Max. Working Pressure @ 70 F | 14 psi |
Hose Color | Clear |
Temp. Range | -65 Degrees to 225 Degrees F |
Standards | FDA |
Hose Tube Material | Polyurethane |
For Media Type | Chips, Dust, Fumes, Shavings |
Hose Reinforcement Material | Steel Wire |
Item | Industrial Duct Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Vacuum Rating | 9 Hg |
Water | X |
Description
Industrial Duct Hose, Hose Inside Dia. 8 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material Steel Wire, Hose Color Clear, Vacuum Rating 9 Hg, Max. Working Pressure @ 70 F 14 psi, Temp. Range -65 Degrees to 225 Degrees F, Standards FDA, Bend Radius 8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 26-1/2 in. x 26-1/2 in. (810810)
- PERMATEX Repair Kit Windshield (09103)
- LAMBRO Hood Vent Dryer Plstc 4In Wht (224W)
- ZORO SELECT Toe Space Grille, 3.38 X 11.13, White, Steel (4MJD3)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901100025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8061080025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351070025)
- FLEXAUST CO Industrial Ducting Hose, 8" ID, 25 ft L (1910800025)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900600012)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900150012)
- HI-TECH DURAVENT Industrial Duct Hose, 7"x25ft. (2031-0700-1025)
- Flexaust Co Ducting Hoses