Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 3641015025
Zoro # G502658966
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flexaust Co
- MFR # 3641015025
- Zoro # G502658966
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 25 ft |
Bend Radius | 2 in |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Clear |
Temp. Range | -40 Degrees to 200 Degrees F |
Vacuum Rating | 29 Hg |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Hose Tube Material | Polyurethane |
Water | X |
Item | Ducting Hose |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | ABS |
For Media Type | Chips, Dust, Fumes, Shavings |
Description
Ducting Hose, Hose Inside Dia. 1 1/2 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 29 In. D (TSP02210)
- BROWNING A60 Browning Super Grip Belt (A60)
- CARRIER Hot Surface Ignitor (LH33ZS004)
- WHITE-RODGERS 18 in Standard Coaxial, Universal Adapter Fitting (H06E018S1)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901040025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641020050)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731060025)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear/Yellow (3493040050)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493040025)
- FLEXAUST CO Ducting Hose, 50 ft L, Black (DFDT400050)
- RUBBER-CAL "Air Ventilator Orange Ventilation Duct Hose - 16" ID x 25' Length Hose (Fully Stretched) (01-W192)
- Flexaust Co Ducting Hoses