Shop All Ducting Hoses
Flexaust Co
Ducting Hose, 25 ft L, Clear
Mfr # 3641012525
Zoro # G102658908
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/4 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Clear
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flexaust Co
- MFR # 3641012525
- Zoro # G102658908
- Country of Origin United States
- Category Ducting Hoses
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 25 ft |
Bend Radius | 1.9 in |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Clear |
Temp. Range | -40 Degrees to 200 Degrees F |
Water | X |
Vacuum Rating | 29 Hg |
Hose Tube Material | Polyurethane |
Not Recommended Chemicals | Cutting Oil, Liquids, Water |
Hose Reinforcement Material | ABS |
For Media Type | Chips, Dust, Fumes, Shavings |
Compatible Chemicals | Chips, Dust, Fumes, Shavings |
Item | Ducting Hose |
Description
Ducting Hose, Hose Inside Dia. 1 1/4 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Reinforcement Type Helix, Hose Reinforcement Material ABS, Hose Color Clear, Vacuum Rating 29 Hg, Max. Working Pressure @ 70 F 50 psi, Temp. Range -40 Degrees to 200 Degrees F, Bend Radius 1.9 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular Balancing Damper, 12x10 (22CV86)
- ALL-FILTERS 20X25X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (20251.11 4PK)
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 16"x20"x2" (116-700-007)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- FLEXAUST CO Ducting Hose, 50 ft L, Clear (3641015050)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear/Yellow (3493060025)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650600012)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8371060025)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351040025)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber (0337-0400-0001)
- Flexaust Co Ducting Hoses